0 items

Strasser Woodenworks 36 x 6 in. Cabinet Filler

STR831

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Dark Cherry
Color Finish Category
Reds
Depth
3/4 in
Height
36 in
IAPMO Listed
No
Material
Wood
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday