Strasser Woodenworks

37 in x 22 in Single Bowl Vitreous China Vanity Top in White

Part #STR643701  |  Manufacturer Part #64.370.1

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean white finish
  • Virtually impervious surface
  • Integral basin with sophisticated curved lines

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 5-1/2 in

Height: 7-1/10 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 37 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Size: 37 in x 22 in

Vanity Top Shape: Rectangle

Width: 22 in