6 x 36 in. Filler in Cinnamon Cherry
6 x 36 in. Filler in Cinnamon Cherry
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finished both sides and one long edge
- Finished to match your cabinet
Specifications
- Color Finish Name:
- Cinnamon Cherry
- Depth:
- 3/4 in
- Height:
- 36 in
- Width:
- 6 in