Strasser Woodenworks 6 x 36 in. Filler

STR83

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finished both sides and one long edge
  • Finished to match your cabinet

SPECIFICATIONS

Color Finish
Satin White
Depth
3/4 in
Height
36 in
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday