Strasser Woodenworks

Alki Essence 30 x 21 x 34-1/2 in. Floor Mount Vanity with 4-Drawer in Satin Silver

Part #STR51956  |  Manufacturer Part #51.956

Color/Finish:
Satin Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Adjustable foot levelers
  • Lifetime limited warranty

Specifications

Collection: Alki Essence

Color Finish: Satin Silver

Depth: 21 in

Height: 34-1/2 in

Installation Type: Freestanding

Type: STR51956

Width: 30 in