60 x 21 x 34-1/2 in. Floor Mount Vanity with 7-Drawer in Satin Silver
Alki Essence 60 x 21 x 34-1/2 in. Floor Mount Vanity with 7-Drawer in Satin Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid maple wood legs
- State-of-the-art furniture finishes
- Solid maple hardwood and veneer
- Top and bottom cabinet edges sealed against water and moisture
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Soft close doors and drawers
- Solid wood drawer boxes with dovetail joinery
- Lifetime limited warranty
- Adjustable foot levelers
Specifications
- Collection:
- Alki Essence
- Color Finish Name:
- Satin Silver
- Depth:
- 21 in
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- Width:
- 60 in