Long Bar Cabinet Pull Handle in Polished Chrome

Part #STR85506  |  Item #7346340  |  Manufacturer Part #85.506

$ 19.20 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1/2 in

Handle Type: Pull

Height: 1-1/2 in

Installation Type: Surface Mount

Width: 14-3/4 in