36 x 21 x 32 in. Floor Mount Vanity with 3-Drawer in Pecan Cherry
Montlake 36 x 21 x 32 in. Floor Mount Vanity with 3-Drawer in Pecan Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Genuine cherry hardwood and veneer
- Chemical resistant shelf under basin
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Full extension under-mount drawer glides
- Soft close doors and drawers
- Lifetime limited warranty
Documents
Specifications
- Collection:
- Montlake
- Color Finish Name:
- Pecan Cherry
- Depth:
- 21 in
- Height:
- 32 in
- Installation Type:
- Freestanding
- Width:
- 36 in