Montlake View 36 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Satin White

Part #STR28382  |  Item #7414531  |  Manufacturer Part #28.382

$ 1,584.00 EACH

Color/Finish:
Satin White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Lifetime limited warranty

Documents

Specifications

Collection: Montlake View

Color Finish: Satin White

Depth: 21 in

Height: 34-1/2 in

Installation Type: Freestanding

Width: 36 in