Strasser Woodenworks

Montlake View 42 x 21 x 34-1/2 in. Floor Mount Vanity with 6-Drawer in Satin White

Part #STR29504  |  Manufacturer Part #29.504

Color/Finish:
Satin White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Hidden bottom drawer behind doors
  • Lifetime limited warranty

Documents

Specifications

Collection: Montlake View

Color Finish: Satin White

Depth: 21 in

Height: 34-1/2 in

Installation Type: Freestanding

Type: STR29504

Width: 42 in