Strasser Woodenworks

Newhalem 72 x 21-1/2 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Satin White

Part #STR56060  |  Manufacturer Part #56.060

Color/Finish:
Satin White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Adjustable foot levelers

Specifications

Collection: Newhalem

Color Finish: Satin White

Depth: 21-1/2 in

Height: 34-1/2 in

Installation Type: Freestanding

Type: STR56060

Width: 72 in