Vanity Top in White
Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Virtually impervious surface
- Integral basin with sophisticated curved lines
- Clean white finish
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Height:
- 5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Material:
- Ceramic
- Width:
- 43 in