Strasser Woodenworks Wallingford 72 x 21 x 34-1/2 in. Floor Mount Vanity with 5-Drawer in Satin Black

STR35636

Manufacturer Part #: 35.636

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Genuine maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Adjustable foot levelers

SPECIFICATIONS

Collection
Wallingford
Color Finish
Satin Black
Depth
21 in
Height
34-1/2 in
Installation Type
Freestanding
Type
STR35636
Width
72 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday