3/4 in. Cast Bronze FNPT Spring Check Valve
375 Series 3/4 in. Cast Bronze FNPT Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to operate in any position, a sensitive spring has been added to close the poppet automatically.
- The rubber poppet is fully-formed around a solid steel insert to provide greater strength in commercial applications.
- The No. 375 check valve is made of a one-piece cast brass body.
- All valves are 100% American-made and built to last.
- Each valve is tested twice for casting integrity and backflow prevention.
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 375 Series
- Diameter - Outside:
- 1-31/50 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 6 gpm
- IAPMO Listed -:
- No
- Length:
- 3-31/100 in
- Material:
- Cast Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 225
- NSF Certified:
- No
- Pressure - High:
- 400
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.80 lb