Strataflo Products

400 Series 1-1/2 in. FIP Cast Bronze 200# WOG Water Service Check Valve

Part #S400J  |  Manufacturer Part #400

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Chemicals, Cold Water, Compounds, Gas, Hot Water, Oil, Steam]

Clean Bagged: No

Collection: 400 Series

Diameter: 2-69/100 in

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Flow Rate: 39 gpm

Length: 4-22/25 in

Maximum Pressure: 400 psi

Maximum Temperature: 350

NSF Certified: No

Origin: Domestic

Pressure Class: 200#

Recommended Valve Application: [Water, Gas, Oil]

UL Listed: No

Valve Body Material: Cast Bronze

Valve Size: 1-1/2 in

Valve Type: Check Valve