3/8 in. Cast Bronze FNPT Check Valve
400 Series 3/8 in. Cast Bronze FNPT Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The proprietary stainless steel poppets are finely machined for a metal-to-metal seal.
- Each valve is tested twice for casting integrity and backflow prevention.
- Strataflo 400 Series check valves with metal poppets are ruggedly constructed and are suitable for use in a wide variety of heavy industrial applications.
- All valves are 100% American-made and built to last.
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 400 Series
- Diameter - Outside:
- 2 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- Length:
- 2-63/100 in
- Material:
- Cast Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve
- Weight:
- 0.5 lb