123 Lithium Battery 2-Pack
123 Lithium Battery 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Size:
- 123
- Battery Type:
- Lithium
- CE Approved:
- No
- Package Quantity:
- 2
- Volts:
- 3V