0 items

Streamlight 8W Light Box with Vehicle Mount System

S451

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comes with vehicle-mountable hard-wire charge rack and shoulder strap

SPECIFICATIONS

Automatic Shut-Off
No
Brand Model Compatibility
LiteBox® 4931725, 4931703, 4931712, 7080886, 3654287 and 4931709 Standard Systems
Bulb Type
Halogen
Color Finish
Orange
Color Finish Category
Oranges
ETL Listed
No
Handle Type
Cushion Grip
Height
7 in
Length
11-1/2 in
Light Bulb Beam Type
Flood
Material
Plastic, Rubber
Material Type
ABS, Thermoplastic
Type
Vehicle Mount System
UL Listed
No
Volts
12V
Watts
8
Weight
7.4
Width
5-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday