AA Plastic Flashlight in Yellow

Part #S68244  |  Item #3312319  |  Manufacturer Part #68244

Call for Pricing EACH

Color/Finish:
Yellow

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Battery Size: AA

Bulb Type: LED

Color Finish: Yellow

Material: Plastic

Material Type: Polymer

UL Listed: No