Streamlight

Knucklehead® Haz-Lo® Alkaline and Nickel-Cadmium Worklight in Yellow (Less Charger)

Part #S91721  |  Manufacturer Part #91721

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The far-reaching beam of the Knucklehead® Haz-Lo® spot can help you locate hazards or victims from a distance
  • Features a 210° articulating head that rotates a full 360°
  • Optimized electronics provide regulated intensity
  • IPX4 rated for water-resistance
  • Serialized for positive identification
  • Dome push-button actuator is easy to operate even when wearing heavy gloves
  • Impact-resistance tested 2 meter
  • Integrated, stowable hook for hands-free use

Specifications

Automatic Shut-Off: No

Battery Size: AA

Battery Type: Alkaline

Bulb Type: LED

Collection: Knucklehead® Haz-Lo®

Color Finish: Yellow

ETL Listed: No

Height: 9-1/5 in

Lumens: 150

Material: [Plastic, Rubber]

Material Type: [Nylon, Polymer]

Power Source: Battery

Tensile Strength: 135 lbs

UL Listed: No