0 items

Streamlight E-Spot® Litebox® LED Spot Light

S458

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deep dish parabolic reflectors to produce a large spot pattern
  • Fits existing litebox mounting racks
  • IPX4 rated for water-resistance
  • Includes shoulder strap, AC and DC charger cords with charge rack
  • LEDs are shock resistant with a 50,000 hour lifetime
  • Rechargeable up to 500 times
  • Two user-selectable lighting outputs

SPECIFICATIONS

Bulb Type
LED
Collection
E-Spot® Litebox®
Color Finish
Orange
Length
11-1/2 in
Lumens
540
Material
Plastic, Rubber
Material Type
Thermoplastic
Number Of Hours
7
Power Source
Battery
UL Listed
No
Volts
6V
Width
5-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday