Litebox Strap & Mount in Orange

You last purchased this on
 
Streamlight

LiteBox® Litebox Strap & Mount in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

LiteBox® Litebox Strap & Mount in Orange

  • Fast #
  • Part #S45111
  • Item #4931709
  • Manufacturer Part #45111
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 9 hours continuous run time per charge depending on bulb type
  • Portable, powerful, industrial-duty, rechargeable lantern with 90° swivel head lets you aim the super-bright light in any direction
  • Requires Certification

Specifications

Collection:
LiteBox®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Handle Type:
Cushion Grip
Height:
8 in
Length:
11-1/2 in
Light Bulb Beam Type:
Flood
Light Bulb Type:
Halogen
Material:
Plastic, Rubber
Material Type:
Polymer
Power Source:
Battery
UL Listed:
No
Watts:
20 W
Weight:
7.4 lb
Width:
5-1/10 in