Streamlight

Stylus® Black Stylus LED Pocket Pen White Light

Part #S65018  |  Manufacturer Part #65018

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Revolutionary Stylus® combines the convenience of a penlight with the power of a high-intensity LED
  • Tough, durable, safety rated, waterproof lights are ideal for a variety of tasks
  • Battery life is 20 time greater than a standard flashlight
  • Knurled grip
  • Removable pocket clip
  • Impact resistant tested for 2 meters
  • Class I, Division 1, Groups A, B, C, D

Specifications

Battery Size: AAAA

Battery Type: Alkaline

Bulb Type: LED

Collection: Stylus®

Color Finish: Black

Diameter: 3/8 in

Length: 6-1/5 in

Material: Anodized Aluminum

Power Source: Battery

Weight: 1-1/10