Streamlight Stylus® LED Penlight in Silver

S65012

Manufacturer Part #: 65012

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Revolutionary Stylus® combines the convenience of a penlight with the power of a high-intensity LED
  • Tough, durable, safety rated, waterproof lights are ideal for a variety of tasks
  • Battery life is 20 time greater than a standard flashlight
  • Knurled grip
  • Removable pocket clip
  • Impact resistant tested for 2 meters
  • Class I, Division 1, Groups A, B, C, D

SPECIFICATIONS

Battery Size
AAAA
Battery Type
Alkaline
Bulb Type
LED
Collection
Stylus®
Diameter
3/8 in
Power Source
Battery
UL Listed
No
Weight
1.1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday