Flexible LED Flashlight in White

You last purchased this on
 
Streamlight

Stylus® Reach® Flexible LED Flashlight in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

Stylus® Reach® Flexible LED Flashlight in White

  • Fast #
  • Part #S65618
  • Item #6104270
  • Manufacturer Part #65618
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tough, durable, safety rated, waterproof lights are ideal for a variety of tasks
  • Battery life is 20 time greater than a standard flashlight
  • Revolutionary Stylus® combines the convenience of a penlight with the power of a high-intensity LED
  • Class I, Division 1, Groups A, B, C, D
  • Impact resistant tested for 2 meters
  • Flexible cable 14" long to direct the light around tight corners
  • Removable pocket clip
  • Knurled grip
  • Requires Certification

Specifications

Battery Size:
AAAA
Battery Type:
Alkaline
Cable Length (ft):
1.17 ft
Coating:
Anodized
Collection:
Stylus® Reach®
Color Finish Name:
Black
Diameter:
3/8 in
Length:
6-1/5 in
Light Bulb Type:
LED
Material:
Aluminum
Power Source:
Battery
Weight:
1-1/10 oz