Alkaline LED Spotlight in Black
Waypoint® Alkaline LED Spotlight in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Waypoint® 4931761 LED Spotlight
- Collection:
- Waypoint®
- Color Finish Name:
- Black
- Diameter:
- 3-31/50 in
- ETL Listed:
- No
- Handle Type:
- Cushion Grip
- Height:
- 7-7/50 in
- Length:
- 6-3/4 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 370
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UL Listed:
- No
- Weight:
- 1.8 lb
- Width:
- 3-31/50 in