1-1/2 in. Copper Press Union

You last purchased this on
 

1-1/2 in. Copper Press Union

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Copper Press Union

  • Fast #
  • Part #MPF11206
  • Item #7342094
  • Manufacturer Part #PF 11206
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Compatible with most common pressing tools and jaws in the market
  • Fast and easy to use
  • Environmentally friendly system
  • Anti-creep protection during installation and service
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.51
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
Height:
2-13/20 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-27/100 in
Material:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Type:
MPF11206
UL Listed:
No
Width:
2-29/100 in