Streamline® 1-1/4 in. Press Copper Cap

Part #MPF07012  |  Item #7342189  |  Manufacturer Part #PF 07012

$ 15.12 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #MPF07011Item #7342188Mfr. Part #PF 07011

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.64 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF07012Item #7342189Mfr. Part #PF 07012

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.12 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF07013Item #7342185Mfr. Part #PF 07013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.43 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF07014Item #7342187Mfr. Part #PF 07014

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.48 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF07015Item #7342183Mfr. Part #PF 07015

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.18 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPF07016Item #7342184Mfr. Part #PF 07016

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.62 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #MPF07018Item #7342181Mfr. Part #PF 07018

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.13 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

End Connection 1: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Cap

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 9/10 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: MPF07012

UL Listed: No