Streamline® 1-1/4 in. Press Copper Coupling (Less Stop)

Part #MPF01907  |  Item #7342322  |  Manufacturer Part #PF 01907

$ 14.45 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MPF01903Item #7342318Mfr. Part #PF 01903

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.58 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01905Item #7342315Mfr. Part #PF 01905

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.32 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF01906Item #7342313Mfr. Part #PF 01906

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.31 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01907Item #7342322Mfr. Part #PF 01907

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.45 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01908Item #7342320Mfr. Part #PF 01908

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.82 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF01909Item #7342319Mfr. Part #PF 01909

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.93 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF01910Item #7342253Mfr. Part #PF 01910

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.24 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPF01911Item #7342252Mfr. Part #PF 01911

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 81.67 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #MPF01913Item #7342251Mfr. Part #PF 01913

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.25 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

Application: [Mechanical, Plumbing]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-1/20 in

Material: Copper

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -20 to 250 Deg F

Type: MPF01907

UL Listed: No

Weight: 0.23