Streamline® 1-1/4 x 1 in. FTG x Copper Press Reducer

Part #MPF01343  |  Item #7342332  |  Manufacturer Part #PF 01343

$ 9.48 EACH
(Pricing is for 1-1/4 in x 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #MPF01339Item #7342302Mfr. Part #PF 01339

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MPF01343Item #7342332Mfr. Part #PF 01343

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.48 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #MPF01345Item #7342325Mfr. Part #PF 01345

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.42 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #MPF01347Item #7342324Mfr. Part #PF 01347

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.12 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #MPF01350Item #7342257Mfr. Part #PF 01350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.99 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #MPF01351Item #7342255Mfr. Part #PF 01351

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #MPF01353Item #7342262Mfr. Part #PF 01353

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.07 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #MPF01355Item #7342260Mfr. Part #PF 01355

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.76 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #MPF01358Item #7342248Mfr. Part #PF 01358

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.77 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #MPF01359Item #7342247Mfr. Part #PF 01359

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.29 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #MPF01360Item #7342277Mfr. Part #PF 01360

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.76 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #MPF01362Item #7342276Mfr. Part #PF 01362

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.02 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #MPF01364Item #7342280Mfr. Part #PF 01364

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.28 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #MPF01367Item #7342273Mfr. Part #PF 01367

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.36 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #MPF01368Item #7342271Mfr. Part #PF 01368

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.30 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #MPF01369Item #7342270Mfr. Part #PF 01369

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.75 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #MPF01370Item #7342207Mfr. Part #PF 01370

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.31 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #MPF01376Item #7342211Mfr. Part #PF 01376

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.22 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #MPF01377Item #7342208Mfr. Part #PF 01377

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 98.26 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #MPF01378Item #7342203Mfr. Part #PF 01378

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.97 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #MPF01379Item #7342202Mfr. Part #PF 01379

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.24 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #MPF01387Item #7342235Mfr. Part #PF 01387

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.58 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #MPF01388Item #7342232Mfr. Part #PF 01388

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 123.56 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #MPF01389Item #7342223Mfr. Part #PF 01389

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.09 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

End Connection 1: Fitting

End Connection 2: Press

End Connections: Fitting x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-6/25 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: MPF01343

UL Listed: No