1/2 in. Copper Press Male Union
1/2 in. Copper Press Male Union
Package Quantity Info:
EA: 1 IP: 1 CA: 144 PT: 9072-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Operating pressure: 200 psi
- Operating temperature range: -20° F to 250° F
- For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
- Compatible with most common pressing tools and jaws in the market
- Fast and easy to use
- Environmentally friendly system
- Anti-creep protection during installation and service
- Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
- Includes a 50-year limited warranty against defects in material and workmanship
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.51
- CSA Certified:
- CSA TIL MSE 13
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connection 2:
- MPT
- End Connections:
- Copper Press x MPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Union
- Height:
- 1-17/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-39/50 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Type:
- MPF11210
- UL Listed:
- No
- Width:
- 49/50 in