Streamline® 1/2 in. Press Copper Cap
Part #MPF07007 | Item #7342231 | Manufacturer Part #PF 07007
All Sizes
Product Details
- For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
- Operating pressure: 200 psi
- Operating temperature range: -20° F to 250° F
- Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
- Anti-creep protection during installation and service
- Fast and easy to use
- Environmentally friendly system
- Compatible with most common pressing tools and jaws in the market
- Includes a 50-year limited warranty against defects in material and workmanship
Specifications
ANSI Specifications: [ANSI 372, ANSI 61]
ASME Specifications: ASME B16.51
Application: [Mechanical, Plumbing]
CSA Certified: CSA TIL MSE-13
Clean Bagged: Yes
Collection: Streamline®
End Connection 1: Press
End Connections: Press
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Cap
High Pressure: 200
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 67/100 in
Material: Copper Press
Maximum Temperature: 250
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Product Type: Cap
Type: MPF07007
UL Listed: No
Weight: 0.05