2 in. Copper Suction Line P-Trap (2-1/8 in. OD)
2 in. Copper Suction Line P-Trap (2-1/8 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- ASTM:
- ASTM B-75
- Application:
- Potable Water Systems
- Clean Bagged:
- No
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Suction Line P-Trap
- Material:
- Wrot Copper
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Weight:
- 3.87 lb