2 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut

You last purchased this on
 

Streamline® 2 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut

This product requires certification to purchase.
You last purchased this on
 

Streamline® 2 in. PVC DWV Male Trap Adapter with Washer & Polyethylene Nut

  • Fast #
  • Part #PDWVMTAPNK
  • Item #83545
  • Manufacturer Part #PVC 00103P 1000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • With plastic nut
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
CSA Certified:
No
Clean Bagged:
No
Collection:
Streamline®
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
OD Tube
End Connections:
Spigot x OD Tube
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Trap Adapter
IAPMO Listed -:
Yes
Length:
2-11/50 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Weight:
0.203 lb
Width:
2-11/50 in