Streamline® 2 in. Threaded Schedule 40 DWV and Straight ABS Cap

Part #ADWVTCAPK  |  Item #1119949  |  Manufacturer Part #02994

$ 11.02 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ADWVTCAPJItem #234706Mfr. Part #ABS 00114 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.57 /EACH
    Added to your cart. View Cart
    Availability Notice - Due to manufacturer supply issues, all orders for PEX & PVC Pipe and Fittings are subject to availability.
  • 2 in

    Part #ADWVTCAPKItem #1119949Mfr. Part #02994

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.02 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965, ASTM F-1498]

Application: [Sanitary Drain, Waste, Sewer, Storm Drainage]

Clean Bagged: No

Collection: Streamline®

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Cap

Material: Plastic

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40