3 in. Hub Straight, DWV and Sanitary ABS Tee with 1-1/2 in. Right Side Inlet

You last purchased this on
 

Streamline® 3 in. Hub Straight, DWV and Sanitary ABS Tee with 1-1/2 in. Right Side Inlet

This product requires certification to purchase.
You last purchased this on
 

Streamline® 3 in. Hub Straight, DWV and Sanitary ABS Tee with 1-1/2 in. Right Side Inlet

  • Fast #
  • Part #ADWVSTRHIMMMJ
  • Item #9231
  • Manufacturer Part #ABS 00417 0600
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • With right side inlet
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3965, ASTM F-1498, ASTM F-656, ASTM D-2564
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, DWV, Sanitary
Material:
Plastic
Material Type:
ABS, ABS DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes