Streamline® 3/4 in. Press x MNPT Copper Adapter

Part #MPF01146  |  Item #7342233  |  Manufacturer Part #PF 01146

$ 5.27 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #MPF01130Item #7342205Mfr. Part #PF 01130

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.17 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #MPF01131Item #7342204Mfr. Part #PF 01131

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.94 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #MPF01132Item #7342214Mfr. Part #PF 01132

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.76 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #MPF01145Item #7342236Mfr. Part #PF 01145

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.72 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01146Item #7342233Mfr. Part #PF 01146

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.27 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #MPF01147Item #7342224Mfr. Part #PF 01147

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.47 /EACH
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #MPF01162Item #7342199Mfr. Part #PF 01162

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.57 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF01163Item #7342198Mfr. Part #PF 01163

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.86 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #MPF01164Item #7342196Mfr. Part #PF 01164

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.22 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01171Item #7342136Mfr. Part #PF 01171

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.12 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MPF01172Item #7342120Mfr. Part #PF 01172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.24 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 2 in

    Part #MPF01178Item #7342125Mfr. Part #PF 01178

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.22 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01179Item #7342123Mfr. Part #PF 01179

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.62 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF01187Item #7342158Mfr. Part #PF 01187

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.99 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: [ASME B16.16, ASME B16.22, ASME B16.51]

ASTM Specifications: [ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Mechanical, Plumbing]

CSA Certified: CSA TIL MSE 13

Collection: Streamline®

End Connection 1: Press

End Connection 2: MNPT

End Connections: Press x MNPT

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-89/100 in

Material: Copper Press

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Temperature Range: -20 to 250 Deg F

Type: MPF01146