4 in. ABS DWV Cast Iron Hub Adapter
Streamline® 4 in. ABS DWV Cast Iron Hub Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lightweight, safe to handle, and easy to install
- Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
- Made in the USA
- Socket weld, 1690 class, stop globe, inclined, bonnetless (non rotating stem), A105 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
- Meets ASTM standard D2661 and D 3311
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- Clean Bagged:
- No
- Collection:
- Streamline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 6-1/8 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- ADWVHACIP
- Weight:
- 1.023 lb
- Width:
- 5 in