Streamline® 1 x 3/4 in. Press Copper 90 Degree Elbow

Part #MPF027  |  Manufacturer Part #PF 02749

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #MPF02736Item #7342100Mfr. Part #PF 02736

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.18 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #MPF02749Item #7342044Mfr. Part #PF 02749

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.24 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

Elbow Degree: 90

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: [Reducing, Long Radius]

Height: 2-47/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-1/50 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: MPF02749

UL Listed: No

Width: 1-47/100 in