Streamline® 1 in. Press Copper Union

Part #MPF080  |  Manufacturer Part #PF 08005

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MPF08003Item #7342128Mfr. Part #PF 08003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.70 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF08004Item #7342131Mfr. Part #PF 08004

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.17 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF08005Item #7342124Mfr. Part #PF 08005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.70 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 1-81/100 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-10/37 in

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Width: 1-57/100 in