Streamline® PRS™ 1/2 x 3/8 in. Press x MPT Reducing Copper Adapter

Part #MPF011  |  Manufacturer Part #PF 01132

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #MPF01130Item #7342205Mfr. Part #PF 01130

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.75 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #MPF01131Item #7342204Mfr. Part #PF 01131

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.74 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #MPF01132Item #7342214Mfr. Part #PF 01132

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.46 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #MPF01145Item #7342236Mfr. Part #PF 01145

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.77 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01146Item #7342233Mfr. Part #PF 01146

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.91 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #MPF01147Item #7342224Mfr. Part #PF 01147

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.05 /EACH
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #MPF01162Item #7342199Mfr. Part #PF 01162

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.29 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF01163Item #7342198Mfr. Part #PF 01163

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.17 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #MPF01164Item #7342196Mfr. Part #PF 01164

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.25 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01171Item #7342136Mfr. Part #PF 01171

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.66 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MPF01172Item #7342120Mfr. Part #PF 01172

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.74 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 2 in

    Part #MPF01178Item #7342125Mfr. Part #PF 01178

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.81 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01179Item #7342123Mfr. Part #PF 01179

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.56 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF01187Item #7342158Mfr. Part #PF 01187

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.03 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

ASTM Specifications: [ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Hot and Cold Water Systems, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Press

End Connection 2: MPT

End Connections: Press x MPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Height: 79/100 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-27/50 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.08

Width: 79/100 in