Streamline® PRS™ 1 in. Press Copper Tee

Part #MPF04048  |  Item #7342304  |  Manufacturer Part #PF 04048

$ 12.23 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MPF04006Item #7342049Mfr. Part #PF 04006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.81 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #MPF04031Item #7342029Mfr. Part #PF 04031

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.67 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF04048Item #7342304Mfr. Part #PF 04048

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.23 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF04068Item #7342264Mfr. Part #PF 04068

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.06 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF04084Item #7342215Mfr. Part #PF 04084

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.11 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI 61 Annex G]

ASME Specifications: ASME B16.51

Application: [Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Potable Water]

CSA Certified: CSA TIL MSE-13

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 2-43/100 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-29/50 in

Material: Copper Press

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61, NSF 61 Annex G]

Type: MPF04048

UL Listed: No

Weight: 0.51

Width: 1-47/100 in