Streamline® PRS™ 1 in. Press x Flanged 150# Companion Copper Flange

Part #MPF02933  |  Item #7342194  |  Manufacturer Part #PF 02933

$ 102.35 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #MPF01940Item #7342222Mfr. Part #PF 01940

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 243.50 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF02746Item #7342040Mfr. Part #PF 02746

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 180.06 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPF02802Item #7342170Mfr. Part #PF 02802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 217.09 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #MPF02933Item #7342194Mfr. Part #PF 02933

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.35 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #MPF02980Item #7342048Mfr. Part #PF 02980

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 179.00 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

Application: [Mechanical, Plumbing]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Press

End Connection 2: Flanged

End Connections: Press x Flanged

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flange Type: Companion

Height: 2-17/25 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-17/20 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 150#

Temperature Range: -20 to 250 Deg F

Type: MPF02933

UL Listed: No

Width: 4-15/20 in