Streamline® PRS™ 3/4 x 1/2 in. Press Copper Reducer

Part #MPF010  |  Manufacturer Part #PF 01036

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #MPF01036Item #7342182Mfr. Part #PF 01036

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.31 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #MPF01049Item #7342195Mfr. Part #PF 01049

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.06 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

Application: [Mechanical, Plumbing]

CSA Certified: CSA TIL MSE-13

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-99/100 in

Material: Copper Press

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Type: MPF01036

UL Listed: No