Streamline® PRS™ 1/2 x 3/8 in. Press x FPT Reducing Copper Adapter

Part #MPF01272  |  Manufacturer Part #PF 01232

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #MPF01232Item #7342263Mfr. Part #PF 01232

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.00 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #MPF01264Item #7342239Mfr. Part #PF 01264

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.40 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MPF01272Item #7342178Mfr. Part #PF 01272

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.35 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

ASTM Specifications: [ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Hot and Cold Water Systems, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-7/25 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -20 to 250 Deg F

Type: MPF01232

UL Listed: No

Weight: 0.09