Streamline® PRS™ 2-1/2 in. Press x MPT Copper Adapter

Part #MPF  |  Manufacturer Part #PF 01196

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #MPF01150Item #7342180Mfr. Part #PF 01150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 201.50 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF01196Item #7342086Mfr. Part #PF 01196

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.95 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #MPF01199Item #7342091Mfr. Part #PF 01199

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 164.76 /EACH
    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.51

ASTM Specifications: [ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M]

Application: [Hot and Cold Water Systems, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

Collection: Streamline® PRS™

End Connection 1: Press

End Connection 2: MPT

End Connections: Press x MPT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-33/50 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Range: -20 to 250 Deg F

Type: MPF01196

UL Listed: No

Weight: 1.62