1/2 in. Press x Fitting Carbon Steel and Rubber 90 Degree Street Elbow

You last purchased this on
 
Streamline®

STL 1/2 in. Press x Fitting Carbon Steel and Rubber 90 Degree Street Elbow

  • Fast #
  • Part #MCP02822
  • Item #9439325
  • Manufacturer Part #CP02822
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamline®

STL 1/2 in. Press x Fitting Carbon Steel and Rubber 90 Degree Street Elbow

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Available sizes ranging from 1/2 in. to 2 in. in diameter
  • Product is designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 10 to schedule 40 carbon steel pipe
  • Streamline® STL carbon steel press fittings for use in mechanical and fire sprinkler applications
  • 15-year limited warranty for approved mechanical applications (non-industrial and non-marine)
  • Streamline® STL mechanical press fittings are compatible with most common black iron pipe pressing tools (minimum hydraulic ram output of 7200lbs/32kN) and jaws
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B31
ASTM:
ASTM A-420A, ASTM F-3226
Application:
Fire Sprinkler, Mechanical, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
STL
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Fitting
End Connections:
Press x Fitting
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Long Radius, Straight, Street
IAPMO Listed -:
Yes
Material:
Carbon Steel, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
200
Temperature Range:
-40 to 250 Deg F
UL Listed:
UL 213
Weight:
0.26 lb