6 ft Shock-Absorbing Lanyardw/ 310 lb Wt Capacity
6 ft Shock-Absorbing Lanyardw/ 310 lb Wt Capacity
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SofStop Shock absorber pack is designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces
- Snap hooks with a 5,000 lb. gate load capacity
- Stretch Stop® lanyards contract 6' to 4' greatly reducing the chances of tripping, snagging or dragging
Specifications
- ANSI:
- ANSI A10.32
- CSA Certified:
- CSA Z259.11
- Coating:
- Zinc Plated
- Length:
- 6 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910.66;OSHA 1926.504
- Type:
- Lanyard
- Weight:
- 3.0 lb
- Work Load Limit:
- 310 lb