Strike Plate in Polished Brass

Part #K83028TSTRIKEPB  |  Manufacturer Part #83028 T STRIKE PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Door Hardware Type: Strike

Length: 2-3/4 in

Material: Brass

Type: K83028TSTRIKEPB

UL Listed: Yes

Width: 1-1/8 in