24 in. x 1500 ft. Virgin Kraft Paper
24 in. x 1500 ft. Virgin Kraft Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 30#
- 24"
- Virgin Kraft Paper
Specifications
- Length:
- 1500 ft
- Material:
- Kraft Paper
- Product Type:
- Paper
- Size:
- 30 lb
- UL Listed:
- No
- Width:
- 24 in